Power Inverter, Pure Sine, 18,000 W Peak, 6,000 W Continuous, 0 Outlets

  • Mfr # PICOGLF60W24V240VS

  • Zoro # G2007769


product price:  $2,179.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
18,000 W
Continuous Output Power
6,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PICOGLF60W24V240VS
Zoro #
G2007769
UPC #
840271002255
Country of Origin
China

Dimensions

Inverter Depth
23.5 in
Charger Depth
23.5 in
Charger Height
7 in
Inverter Height
7 in
Inverter Width
8.5 in
Charger Width
8.5 in
Width
8-1/2"
Height
7"
Depth
23-1/2"

Details

Item
Power Inverter
Peak Output Power
18,000 W
Continuous Output Power
6,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120/240V AC
Outlet Type
Hardwire
DC Connection
Battery Cables
Number of Outlets
0
Charger Output Amps
85
Charger Output Voltage
120V AC to 240V AC
Charger Input Amps
12.5
Case Material
Sheet Metal
Nominal Output Power
6,000 W
Standards
ISO-9001
Charger Input Voltage
240V AC
Application
Emergency Back Up/ Off-Grid
Automatic/Manual
Automatic
Features
Auto Frequency
Weight
79 lb
Inveter Output Voltage
Depends On Battery Type
Output Frequency
50 +/- 0.3Hz or 60 +/- 0.3Hz selectable
Input Voltage
20 to 32 VDC
Charger Output Current
85 A
Number of USB Ports
0
Output Voltage
240V AC
Efficiency
88 %
Charger Input Current
12.5 A
Connection Location
connects to battery bank and requires 300 A fuse
Number of USB-C Ports
0
Specification
Continuous Output Power: 6000 Watts;Surge Rating: 18000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Nominal Efficiency: >88% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient operating temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 24.0Vdc;Low Battery Alarm: 21.0Vdc-22.0Vdc;Low battery Trip: 20.0Vdc-21.0Vdc;High Voltage Alarm: 32.0Vdc;Low battery Voltage Restart: 26.6Vdc;Idle Consumption: 76.8 Watts;Idle Consumption in Power Saver Mode: 29 Watts;Output voltage: Depends on battery Type;Charger Rate: 85A;Unit Weight: 79 lbs.;Unit Size L x W x H: 27.88 x 8.5 x 7.0 inches;Shipping Weight: 84 lbs.;Shipping L x W x H 30.5 x 14.5 x 13.75 inches
Cooling Method
Forced Air

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection Post, Continuous Output Power 6,000 W, Peak Output Power 18,000 W, Number of Outlets 0, Inverter Input Voltage 24V DC, Inverter Output Voltage 120/240V AC, Charger Input Voltage 240V AC, Charger Output Voltage 120V AC to 240V AC, Output Frequency 50 +/- 0.3Hz or 60 +/- 0.3Hz selectable, Efficiency 88 Percent, Number of USB Ports 0, Number of USB-C Ports 0, Case Material Sheet Metal, Weight 79 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.