Power Inverter, Pure Sine, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # PWRIG200012120S
Zoro # G6931467
product price: $594.37
/ea
Free Shipping & Returns
Key Features
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRIG200012120S
Zoro #
G6931467
UPC #
840271008035
Country of Origin
Korea, Republic of
Details
Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Features
Nominal Output Power
2,000 W
Specification
Description
Pure Sine,2kW,Industrial,12VDC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.