Power Inverter, Pure Sine, 6,000 W Peak, 3,000 W Continuous, 2 Outlets

  • Mfr # PRM3000W48120S

  • Zoro # G6930679


product price:  $1,144.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM3000W48120S
Zoro #
G6930679
UPC #
840271004228
Country of Origin
China

Dimensions

Length
21.75 in
Depth
3.63 in
Width
16.5 in

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
3,000 W
Includes
Power Inverter
Application
Backup power to equipment
Features
3000W continuous power, 48 volt to 120 volt, Pure sine wave, 2U Rack Mount Inverter, FCC Class B, RS232 Communication Port – Monitored from a PC, Digital Status Display – Toggle, Dual ac receptacle, On/off switch, Utility Power Bypass, Automatic Transfer Switch, Over temperature indicator, Overload protection, Low battery voltage warning/shutdown, High input voltage protection with automatic shutdown, Over load indicator, Short circuit protection, Thermal and Load based fan, ac output short circuit protection, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Specification
Specifications: Dimensions: Continuous output power: 3000 Watts;Surge power capability (peak power): 6000 Watts;dc input / operating voltage: 41.0 to 60.0 Volts;Output voltage: 120 Volts ac;Output wave form: pure sine wave;Output frequency: 60 Hz;Low battery voltage shutdown: 40.6 Volts;Low battery voltage recovery: 42.5 Volts;High battery shutdown: 61 Volts;High battery power return: 59 Volts;Low battery voltage warning/shutdown;No load power consumption: Fan Off 0.30A dc – Fan On 0.42A dc;Frequency: 60hz;Efficiency: 91%;Over temperature protection low: -4 degrees F ± 5 degrees F;Over temperature protection high: 172 degrees F ± 5 degrees F;Transfer Switch Time: 16-18 msec s F;Operating temperature recovery: 136 degrees F (automatic shutdown) ± 5 degrees F;AC Output Socket Type: dual Type 2 -3 prong;RS232 Communication Port;AC Output and Bypass Protected 34A Breaker;FCC Class B – F690501/RF-EMC000377(H);Unit Weight: 27.6 lbs.;Unit Size L x W x H: 20.9 x 16.5 x 3.5 inches
Color
Gray
Surge Power Capability (Peak Power)
6,000 W
DC Input / Operating Voltage
41.0 to 60.0 V
Output Voltage
120 VAC
Output Wave Form
Pure Sine Wave

Description

Pure Sine,3000W,RM 2U,Inverter,48VDC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.