Power Inverter, Pure Sine, 600 W Peak, 300 W Continuous, 1 Outlets

  • Mfr # PWRI30012S

  • Zoro # G4429997


product price:  $98.00
/ea
Free Shipping & Returns

Key Features

Peak Output Power
600 W
Continuous Output Power
300 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRI30012S
Zoro #
G4429997
UPC #
840271000343
Country of Origin
China

Dimensions

Depth
7-1/4"
Height
2.20"
Width
3.65"

Details

Item
Power Inverter
Peak Output Power
600 W
Continuous Output Power
300 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
1
Nominal Output Power
300 W
Features
Features: USB port;300W continuous power;Pure sine wave;Load based fan – only runs when an inverter senses a certain load;Single AC receptacle that can be used with a splitter if additional outlets are needed;On/off switch;Includes dc battery alligator cables;Convenient cigarette plug (To protect the vehicles wiring the vehicles cigarette lighter adapter can only handle 180 watts if you are going to use more than 180 watts you must wire inverter to battery);ac output short circuit protection;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 300 Watts;Surge power capability (peak power): 600 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac;Output voltage regulation: +/- 3%;Output wave form: pure sine wave;Output frequency: 60 Hz +/- 2hz;DC amps: 25 AC amps: 2.5;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load power consumption: < 0.7 dc amps;Full load efficiency: 90% 1/3 load efficiency: 95%;No load minimum operating temperature: 50 degrees F;Full load maximum operating temperature: 145 degrees F (automatic shutdown);AC Output Socket Type: SingleType 2 -3 prong + USB Output;High input voltage protection: 15V;Low input voltage shutdown: 10V;Product size (D x W x H): 7.25"x3.65"x2.2";Weight: 2 lbs

Description

Pure Sine Inverter,300W,12V,w/Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.