Power Inverter, Pure Sine, 9,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # PICOGLF30W24V120VR
Zoro # G2007741
product price: $1,205.09
/ea
Free Shipping & Returns
Key Features
Peak Output Power
9,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PICOGLF30W24V120VR
Zoro #
G2007741
UPC #
840271002477
Country of Origin
China
Dimensions
Inverter Width
8.7 in
Charger Height
7.1 in
Charger Depth
16.5 in
Inverter Height
7.1 in
Inverter Depth
16.5 in
Charger Width
8.7 in
Width
8.74 "
Height
7.10"
Depth
16.48"
Description
Inverter Charger, Inverter Output Form Pure Sine Wave, DC Connection Post, Continuous Output Power 3,000 W, Peak Output Power 9,000 W, Number of Outlets 2, Inverter Input Voltage 24V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 120V, Output Frequency 50/60 Hz, Efficiency 88 Percent, Number of USB Ports 0, Number of USB-C Ports 0, Case Material Sheet Metal, Weight 56 lb, Cooling Method Forced Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.