Pure Sine, 9000 W / 9KW Peak, 3000 W / 3 KW Continuous

  • Mfr # PICOGLF3K12050BY

  • Zoro # G312340662


product price:  $1,429.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
9000 W / 9KW
Continuous Output Power
3000 W / 3 KW
Inverter Output Form
Pure Sine
Includes
Inverter Charger
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PICOGLF3K12050BY
Zoro #
G312340662
UPC #
840271007120
Country of Origin
China

Dimensions

Length
16.25 in
Width
11 in
Depth
7 in

Details

Peak Output Power
9000 W / 9KW
Continuous Output Power
3000 W / 3 KW
Inverter Output Form
Pure Sine
Includes
Inverter Charger
Features
Listed to UL 458 Standards, Bypasses 50 amps 120V or 240V and outputs 120V, 2 year warranty, 3000 watt low frequency inverter, 9000 watt surge for 20 seconds -3x surge capability, Battery priority selector, AC direct connect terminal block, GFCI – 20 amps, Marine coated and protected, Multi stage smart charger 100 amps, Remote panel available, Auto gen start, Auto frequency, 10msec typical transfer time, 7 battery type settings for charger including lithium
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Application
Ideal for RVs, work trucks, food trucks and boats
Color
Blue
Starting Eelctric Motor (HP)
3 HP
Nominal Efficiency
>92% (Peak)
Surge Rating
9,000 W / 9KW
Output Waveform
Pure Sine
Item
Power Inverter

Description

The ETL listed to UL 458 standards AIMS 3000 watt pure sine inverter charger has surpassed the ETL requirements. This inverter is a a combination of an inverter, battery charger and AC auto-transfer switch into one complete system with a peak DC and AC conversion efficiency of 92%. It is unique as the inverter will bypass 50 amps 120V or 240V and outputs 120, ideal for RVs, work trucks, food trucks and boats. It is packed with unique features and it is one of the most advanced inverter chargers on the market today. This inverter also features power factor corrected, sophisticated multi-stage charging and pure sine wave output with unprecedentedly high surge capability to meet demanding power needs of inductive loads without endangering the equipment.The powerful battery charger is capable of 12 volts at 100 amps, and with power factor corrected, it uses 20-30% less energy from AC input than a standard charger, avoiding nuisance breaker trips or generator overloads. In response to the increasing demand of more advance battery charging, this model is equipped with Battery Temperature Sensing for increased charging precision. The overloads capacity is 300% of continuous output for up to 20 seconds to reliably support tools and equipment longer.The transformers have been consistently improved for years to achieve the best balance of conversion efficiency, idle consumption and minimum THD. The idle consumption of the line is ultra-low, roughly 1.5% of its rated power. The AC battery priority switch and auto generator start functionally making it ideal to work in either backup power or renewable energy applications.In AC priority mode, when utility AC power cuts off, the transfer relay is de-energized and the load is automatically transferred to the inverter output. Once the qualified AC utility is restored, the relay is energized and the load is automatically transferred to AC utility.When customized to battery priority mode via the DIP switch, the inverter will extract power from external power sources in renewable energy systems and a minimal cycle of the battery will be required. With the availability of the auto generator start, an electrical generator can be integrated into the system as a backup and started when the battery voltage goes low.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.