Zoro Homepage

Smart 300 Amp Automatc Battery Isolator

  • Mfr # BATISO300

  • Zoro # G312341102


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
4 in
Color
Black
Includes
Dual Battery Sensing Isolator
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATISO300
Zoro #
G312341102
UPC #
840271007458
Country of Origin
China

Dimensions

Depth
4 in
Width
4 in
Length
4 in

Details

Color
Black
Includes
Dual Battery Sensing Isolator
Voltage
12 V
Features
For Use With
Main batteries / Auxilliary batteries
Turn Off Delay
10 sec
Application
Monitors both the starting battery and the auxiliary
Turn On Delay
5 sec
Auto-off Voltage
12.7 V
Auto-on Voltage
>13.2V
Max Continuous Current
300 amp

Description

The Dual Battery Sensing Isolator monitors both the starting battery and the auxiliary. If the unit detects that either battery has exceeded 13.2 volts, then the isolator will connect them. The benefit of the dual sensing feature allows user to charge the main battery from a solar panel or an external battery charger, on the auxiliary battery, once the auxiliary battery reaches 80% state of charge 13.2V. This ensures you never have a drained starter battery again. The isolator is also automatic and based on voltage, which saves installation time. When the entire battery system drops below 12.7 volts the solenoid opens and isolates the starter battery from the auxiliary battery. A safe way to charge your auxiliary battery while driving. Cost-effective protection against a flat starter battery. The isolator monitors both battery voltages. The optional Manual Switch allows for manual control, linking the two batteries together with a push of a button. The isolator will manually operate allowing current to flow for 60 seconds without the alternator even if both batteries are below 12.7V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.