
SOLAR RACK GROUND MOUNT FOR 190-380 WATT SOLAR PANELS - Fits 6
Mfr # PV-6X250RACK
Zoro # G416552091
product price: $2,092.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
For Use With
190-380 WATT SOLAR PANELS
Maximum Solar Panels
6005 - T5
Overall Depth
48.63 in
Overall Width
75.5 in
Application
Solar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV-6X250RACK
Zoro #
G416552091
UPC #
840271005546
Country of Origin
China
Dimensions
Overall Depth
48.63 in
Overall Width
75.5 in
Length
126 in
Details
For Use With
190-380 WATT SOLAR PANELS
Maximum Solar Panels
6005 - T5
Item
Solar Panel Mount
Application
Solar
Max. Pitch
2
Aluminum Rails
20°
Rated Life
25 years
Color
Silver
Shape
Rectangle
Importance Level
Type 2: Ordinary
Material
Stainless Steel
Includes
Legs, Rails, Solar Brackets
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.