Zoro Homepage

Switch For Batiso300

  • Mfr # BATISOSW

  • Zoro # G412341101


product price: $16.85
/ea

Key Features

Color
Black
Depth
1 in
Length
3 in
Width
2 in
For Use With
BATISO300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATISOSW
Zoro #
G412341101
UPC #
840271007465
Country of Origin
China

Dimensions

Depth
1 in
Length
3 in
Width
2 in

Details

Color
Black
For Use With
BATISO300
Features
A safe way to charge your auxiliary battery while driving, Cost-effective protection against a flat start battery, The isolator monitors both battery voltages
Includes
Switch
Application
Switch for Dual Sensing Battery Isolator
Item
Battery Isolator Switch

Description

This optional manual switch for the AIMS power dual battery sensing isolator allows for manual control, linking the two batteries together with a push of a button. The isolator will manually operate allowing current to flow for 60 seconds without the alternator even if both batteries are below 12.7V. For the Dual Sensing Battery Isolator see part # BATISO300.The Dual Battery Sensing Isolator monitors both the starting battery and the auxiliary. If the unit detects that either battery has exceeded 13.2 volts, then the isolator will connect them. The benefit of the dual control enables the user to charge the main battery from a solar panel or battery charger on the auxiliary battery. When the entire battery system drops below 12.7 volts the solenoid opens and isolates the starter battery from the auxiliary battery. This ensures you never have a drained starter battery again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.