CalibrationGas, Cylinder, 34L, CO2
- Mfr # PM150-CO2 Cal Gas
- Zoro # G912926013
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
34 L
Gas Mixture
Carbon Dioxide 20000 ppm
Cylinder Height
10.75 in
Background Gas
Nitrogen
For Use With
PM150-CO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM150-CO2 Cal Gas
- Zoro #
- G912926013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 10.75 in
- Cylinder Diameter
- 2.8 in
Details
- Item
- Calibration Gas
- Cylinder Capacity
- 34 L
- Gas Mixture
- Carbon Dioxide 20000 ppm
- Background Gas
- Nitrogen
- For Use With
- PM150-CO2
- Gas Type
- Carbon Dioxide
- Product Type
- Calibration Gas
- CGA Number
- CGA 600
- Container Type
- Cylinder
- Chemical Formula
- CO2
- Compatible Manufacturer Part Number
- PM150-CO2
- Compatible Product Type
- PM150-CO2
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.8 in, Cylinder Height 10.75 in, For Use With PM150-CO2, Gas Mixture Carbon Dioxide 20000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, Background Gas Nitrogen
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.