Shop AIMSAFETY
See all product information
Create Account
Gas Detector Sensor, Ammonia
- Mfr # 70-2900-0572-4
- Zoro # G116308271
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NH3
Sensor Life
2 yr
For Detector Type
Portable
Compatible Detector Manufacturer Part Number
PM500-IR-NH3
Sensor Type
Electrochemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-2900-0572-4
- Zoro #
- G116308271
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Gas Detector Sensor
- Chemical Formula
- NH3
- Sensor Life
- 2 yr
- For Detector Type
- Portable
- Compatible Detector Manufacturer Part Number
- PM500-IR-NH3
- Sensor Type
- Electrochemical
- Sub-Brand
- AimSafety
- Series
- PM500
- Measurement Range
- 0 to 100 ppm
- Gas Detected
- Ammonia
- Compatible Detector Model/Series
- PM500
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series PM500, Compatible Detector Grainger Part Number 879Y90, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number PM500-IR-NH3, Sensor Life 2 yr, Series PM500, Sub-Brand AimSafety, Features Not Applicable, Chemical Formula NH3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.