Zoro Homepage

Gas Detector Sensor, Sulfur Dioxide

  • Mfr # 70-2900-0572-2

  • Zoro # G816308281


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Series
PM500
For Detector Type
Portable
Sensor Type
Electrochemical
Sensor Life
2 yr
Chemical Formula
SO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-2900-0572-2
Zoro #
G816308281
UPC #
-
Country of Origin
Korea, Republic of

Details

Series
PM500
For Detector Type
Portable
Sensor Type
Electrochemical
Sensor Life
2 yr
Chemical Formula
SO2
Gas Detected
Sulfur Dioxide
Compatible Detector Manufacturer Part Number
PM500-IR-SO2
Item
Gas Detector Sensor
Sub-Brand
AimSafety
Compatible Detector Model/Series
PM500
Measurement Range
0 to 50 ppm

Description

Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series PM500, Compatible Detector Grainger Part Number 879Y89, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number PM500-IR-SO2, Sensor Life 2 yr, Series PM500, Sub-Brand AimSafety, Features Not Applicable, Chemical Formula SO2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.