Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Detector Sensor, VOC

  • Mfr # 70-2900-0572-1

  • Zoro # G016308258


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Compatible Detector Model/Series
PM500
Gas Detected
VOC
Sub-Brand
AimSafety
Series
PM500
Measurement Range
0 to 4,000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-2900-0572-1
Zoro #
G016308258
UPC #
-
Country of Origin
Korea, Republic of

Details

Compatible Detector Model/Series
PM500
Gas Detected
VOC
Sub-Brand
AimSafety
Series
PM500
Measurement Range
0 to 4,000 ppm
For Detector Type
Portable
Sensor Type
Photo Ionization
Item
Gas Detector Sensor
Sensor Life
2 yr
Compatible Detector Manufacturer Part Number
PM500-IR-PID

Description

Gas Detector Sensor, Gas Detected VOC, Measurement Range 0 to 4,000 ppm, Compatible Detector Model/Series PM500, Compatible Detector Grainger Part Number 879Y88, Sensor Type Photo Ionization, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number PM500-IR-PID, Sensor Life 2 yr, Series PM500, Sub-Brand AimSafety, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.