GasDetectorSensor, Electrochem, NO2
- Mfr # 70-2900-0572-3
- Zoro # G916308280
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
0 to 20 ppm
For Detector Type
Portable
Compatible Detector Model/Series
PM500
Series
PM500
Sensor Type
Electrochemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-2900-0572-3
- Zoro #
- G916308280
- UPC #
- -
- Country of Origin
- Korea, Republic of
Details
- Item
- Gas Detector Sensor
- Measurement Range
- 0 to 20 ppm
- For Detector Type
- Portable
- Compatible Detector Model/Series
- PM500
- Series
- PM500
- Sensor Type
- Electrochemical
- Sub-Brand
- AimSafety
- Gas Detected
- Nitrogen Dioxide
- Compatible Detector Manufacturer Part Number
- PM500-P-NO2
- Sensor Life
- 2 yr
- Chemical Formula
- NO2
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series PM500, Compatible Detector Grainger Part Number 879Y91, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time Not Applicable, Compatible Detector Manufacturer Part Number PM500-P-NO2, Sensor Life 2 yr, Series PM500, Sub-Brand AimSafety, Features Not Applicable, Chemical Formula NO2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.