Hydrogen (H2) Single-Gas Monitor
Mfr # PM100-H2
Zoro # G513326274
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Orange
Gas Detected
Hydrogen
Product Type
Single-Gas Detector
Battery Chemistry
Lithium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM100-H2
Zoro #
G513326274
UPC #
857560007099
Country of Origin
Korea, Republic of
Details
Item
Single Gas Monitor
Housing Color
Orange
Gas Detected
Hydrogen
Product Type
Single-Gas Detector
Battery Chemistry
Lithium
Description
Single Gas Monitor, Replaceable Battery Not Applicable, Product Type Single-Gas Detector, Display Screen Type Not Applicable, Includes Probe Not Applicable, Housing Color Orange, Gas Detected Hydrogen, Communication Protocol Not Applicable, Series Not Applicable, Sub-Brand Not Applicable, Battery Size Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.