Zoro Homepage

PM100 Hydrogen (H2) 58L 500ppm Gas

  • Mfr # PM100-H2 Cal Gas

  • Zoro # G912926006


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
58 L
Gas Mixture
Hydrogen 500 ppm
Cylinder Height
11 in
Background Gas
Air
For Use With
PM100-H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM100-H2 Cal Gas
Zoro #
G912926006
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
11 in
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Cylinder Capacity
58 L
Gas Mixture
Hydrogen 500 ppm
Background Gas
Air
For Use With
PM100-H2
CGA Number
CGA C10
Container Type
Cylinder
Product Type
Calibration Gas
Gas Type
Hydrogen
Chemical Formula
H2

Description

Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With PM100-H2, Gas Mixture Hydrogen 500 ppm, Gas Type Hydrogen, Product Type Calibration Gas, Chemical Formula H2, Background Gas Air

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.