Zoro Homepage

Vehicle Battery Charger, 12VDC

  • Mfr # PM400-VEHCHGR

  • Zoro # G7549624


product price: $42.12
/ea

Key Features

Features
AC Adapter, Automotive Power Cord, LED Indicator
For Use With
Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G
Overall Width
1 in
Overall Height
1 in
Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM400-VEHCHGR
Zoro #
G7549624
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 in
Overall Height
1 in
Width
1 in
Length
2 in
Height
1 in
Overall Length
2 in

Details

Item
Vehicle Battery Charger
Features
AC Adapter, Automotive Power Cord, LED Indicator
For Use With
Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G
Temp. Range
-4 Degrees to 122 Degrees F
Input Voltage
12V DC
Includes
Charging Module, Power Supply
Product Type
Vehicle Battery Charger
Series
PM400
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Sub-Brand
AimSafety
Operating Voltage
12V DC
Voltage
12V DC

Description

Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features AC Adapter, Automotive Power Cord, LED Indicator, Series PM400, Sub-Brand AimSafety, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, For Use With Mfr. No. PM400-IR, Mfr. No. PM400-IR2G, Mfr. No. PM400-P, Mfr. No. PM400-P2G, Includes Charging Module, Power Supply, Operating Voltage 12V DC, Overall Height 1 in, Overall Length 2 in, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.