Zoro Homepage

12V DC POWER SUPPLY

  • Mfr # PS-1208UL

  • Zoro # G412125275


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Height
6.6 in
Width
3.6 in
Output Current
800 mA
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1208UL
Zoro #
G412125275
UPC #
790143617318
Country of Origin
United States

Dimensions

Depth
2 in
Height
6.6 in
Width
3.6 in

Details

Item
Power Supply
Output Current
800 mA
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V AC
Output Voltage
12 V DC
Compatibility
Aiphone Communication Systems: LEF Series without BG-10C, TD-H/B Series, RY-IP44, TL-2000

Description

PS-1208UL 12V DC Power Supply, 0.8A, UL Listed Features: 12V DC, .8 Amp Power SupplyUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.