Zoro Homepage

15V AC PLUG-IN TRANSFORMER

  • Mfr # PT-1211CA

  • Zoro # G416309596


product price: $56.39
/ea

Key Features

Input Voltage - Transformer
120 V AC
Output Voltage
15 V AC
Power Rating
18 VA
Overall Height
3"
Overall Width
2.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-1211CA
Zoro #
G416309596
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
3"
Overall Width
2.4"
Overall Depth
1.9"

Details

Input Voltage - Transformer
120 V AC
Output Voltage
15 V AC
Power Rating
18 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.