Zoro Homepage

22 AWG 3 Conductor Shielded Wire 500 ft.

  • Mfr # 82220350C

  • Zoro # G0251058


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Jacket Material
Polyvinyl Chloride (PVC)
Includes
Mounting Hardware
Features
Multi-Conductor with an Overall Shield
For Use With
Aiphone Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82220350C
Zoro #
G0251058
UPC #
788255220328
Country of Origin
United States

Dimensions

Cable Length
500 ft
Overall Width
500 ft

Details

Item
Wire
Jacket Material
Polyvinyl Chloride (PVC)
Includes
Mounting Hardware
Features
Multi-Conductor with an Overall Shield
For Use With
Aiphone Products
Color
Gray
Shielding
Yes
Product Type
Wire
Compatible Series
Aiphone Products
Compatible Product Type
Aiphone Intercom Systems

Description

Wire, For Use With Aiphone Products, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.