Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aiphone (IXG2C7L) Video Door Phones

  • Mfr # IXG-2C7-L

  • Zoro # G512845622


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Height
5.8 in
Width
8.9 in
Depth
1 in
Includes
Mounting Hardware
Video Screen Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IXG-2C7-L
Zoro #
G512845622
UPC #
197163312290
Country of Origin
Thailand

Dimensions

Height
5.8 in
Width
8.9 in
Depth
1 in
Video Screen Size
7 in
Overall Height
5 13/16 in
Overall Depth
1 in
Video Resolution Width
800 px
Overall Width
8 15/16 in
Height (In.)
5.8 in
Width (In.)
8.9 in
Depth (In.)
1 in

Details

Item
Video Door Phone Master Station
Includes
Mounting Hardware
Operating Temperature - Minimum
32 Degrees F
Compatible Series
IXG Series
For Location
Indoor
Mounting Style
Flush Mount
Product Type
Tenant Station
Door Station Interface
Keypad
Operating Temperature - Maximum
104 Degrees F
Communication Style
Hands-Free
Speaker Power
2 W
Display Screen Type
LCD
Power Consumption
6 W
Touchscreen
Yes
Screen Resolution
800 x 400
Communication Mode
Full-duplex
Series
IXG

Description

IP Video Tenant w/ T-Coil Hearing Aid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.