Zoro Homepage

Assistance Phone Tower Box, Wall Mount

  • Mfr # WB-HA

  • Zoro # G3947017


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Width
3 7/8 in
Depth
4 in
Material
Stainless Steel
Standards
ADA Compliant
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB-HA
Zoro #
G3947017
UPC #
788255377039
Country of Origin
United States

Dimensions

Width
3 7/8 in
Depth
4 in
Height
27 in
Overall Width
10 7/8 in
Overall Height
27 in
Overall Depth
4 in

Details

Item
Assistance Phone Tower Box
Material
Stainless Steel
Standards
ADA Compliant
Voltage
24V DC
Includes
Assistance Lettering, Hooded Light
Operating Temp. Range
-40 Degrees to 149 Degrees F
Color
Gray
Mounting Type
Wall Mount
Volume Control
No
Construction
Stainless Steel
Requires
Compatible Assistance Station
Power
46 VA
Features
Meets ADA Requirements for Signage and Call Button Mounting Height
Product Type
Emergency Telephone Towers
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Resistance Properties
Impact Resistant
Operating Voltage
24V DC

Description

Assistance Phone Tower Box, Color Gray, Includes Assistance Lettering, Hooded Light, Material Stainless Steel, Mounting Location Wall, Operating Voltage 24V DC, Product Type Emergency Telephone Towers, Features Meets ADA Requirements for Signage and Call Button Mounting Height, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 in, Overall Height 27 in, Overall Width 10 7/8 in, Resistance Properties Impact Resistant, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.