Zoro Homepage

AUDIO DOOR STATION, 2-GANG FLUSH MOUNT STAINLESS S

  • Mfr # IX-SS-2G

  • Zoro # G914532687


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
4.8 in
Depth
3
Power Source
PoE
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-SS-2G
Zoro #
G914532687
UPC #
-
Country of Origin
United States

Dimensions

Height
4.8 in
Width
4.8 in
Depth
3
Length
6
Width (In.)
4.8 in
Height (In.)
4.8 in

Details

Item
Intercom Sub Station
Power Source
PoE
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
series
IX IP Video Intercom System
Connectivity Technology
Cable
Series
IX
Mounting Type
Surface Mount, Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.