Zoro Homepage

Audio Door Station, AX Series

  • Mfr # AX-DM

  • Zoro # G0250735


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Height
6.3"
Width
1.7"
Depth
0.9"
Voltage
24V DC
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-DM
Zoro #
G0250735
UPC #
790143415136
Country of Origin
Japan

Dimensions

Height
6.3"
Width
1.7"
Depth
0.9"
Overall Width
1 11/16 in
Overall Height
6 5/16 in
Overall Depth
7/8 in

Details

Item
Door Station
Voltage
24V DC
Includes
Mounting Hardware
For Use With
AX Series
Features
Audio Door STN for AX Series
Color
Gray
Product Type
Door Station
Material
Plastic
Mounting Style
Surface Mount
Compatible Series
AX Series, IE-8 Series, IPW-1A Series, KB Series, TD-H Series
Includes Mounting Hardware
Mounting Hardware Included
Operating Range @ 22 AWG
16 ft
For Location
Outdoor
Operating Temperature - Maximum
140 Degrees F
Wire Standard
Cat 5e
Operating Temperature - Minimum
14 Degrees F
Operating Range @ 18 AWG
33 ft
Number of Wiring Conductors
2
IP Rating
IP43
Compatible Wire Gauge
18 AWG, 22 AWG
Communication Style
Hands-Free
Operating Voltage
24V DC

Description

Door Station, For Use With AX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.