Zoro Homepage

Audio Master Station, 12VAC, 2 Conductors

  • Mfr # LEM-1DLC

  • Zoro # G0251277


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2 1/8 in
Width (In.)
7 1/16 in
Door Station Height (In.)
2 1/8 in
Door Station Width (In.)
7 1/16 in
Voltage
16V AC, 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEM-1DLC
Zoro #
G0251277
UPC #
788255320004
Country of Origin
Japan

Dimensions

Height (In.)
2 1/8 in
Width (In.)
7 1/16 in
Door Station Height (In.)
2 1/8 in
Door Station Width (In.)
7 1/16 in
Depth (In.)
5 5/8 in
Door Station Depth (In.)
5 5/8 in
Master Width (In.)
5 5/8 in
Master Height (In.)
7 1/16 in
Master Depth (In.)
2 1/8 in
Overall Width
7 1/8 in
Overall Height
2 1/8 in
Overall Depth
5 5/8 in

Details

Item
Primary Station
Voltage
16V AC, 24V DC
Power Source
12V AC
Wire Type
22 AWG
Includes
Mounting Hardware
Type
Indoor
Distance (Ft.) @ 22AWG
650 ft
For Use With
LE Series
Distance (Ft.) @ 18AWG
1,570 ft
Wiring Conductors
2 Conductors
Product Type
Primary Station
Compatible Wire Gauge
18 AWG, 22 AWG
Communication Style
Push to Talk
Wire Shielding
Shielded
Operating Range @ 22 AWG
650 ft
Includes Mounting Hardware
Mounting Hardware Included
Operating Range @ 18 AWG
1,600 ft
Mounting Style
Surface Mount
Speaker Power
100 mW
Compatible Series
LE Series
For Location
Indoor
Control Rank
Primary
Number of Wiring Conductors
2
Operating Voltage
16V AC, 24V DC

Description

Primary Station, Indoor, Height (In.) 2 1/8 in, Width (In.) 7 1/16 in, Depth (In.) 5 5/8 in, Door Station Height (In.) 2 1/8 in, Door Station Width (In.) 7 1/16 in, Door Station Depth (In.) 5 5/8 in, Master Depth (In.) 2 1/8 in, Master Height (In.) 7 1/16 in, Master Width (In.) 5 5/8 in, Distance (Ft.) @ 18AWG 1,570 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12V AC, Voltage 12V AC, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.