Zoro Homepage
This item is Discontinued.
Aiphone Audio Sub Master Station, 18VDC JF-2SD

Audio Sub Master Station, 18VDC (Discontinued)

  • Mfr # JF-2SD
  • Zoro # G0251645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF-2SD
Zoro #
G0251645
UPC #
790143507718
Country of Origin
Japan

Dimensions

Height (In.)
1 in
Width (In.)
6 5/16 in
Door Station Height (In.)
1 in
Door Station Width (In.)
6 5/16 in
Depth (In.)
3 9/16 in
Door Station Depth (In.)
3 9/16 in
Master Width (In.)
3 9/16 in
Master Depth (In.)
1 in
Master Height (In.)
6 5/16 in

Details

Item
Audio Sub Master Station
Voltage
18V DC
Power Source
18V DC
Wire Type
Non-Shielded
Includes
MOUNTING HARDWARE
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
165 ft
Type
Indoor
Distance (Ft.) @ 18AWG
330 ft
For Use With
JF Series

Description

Audio Sub Master Station, Indoor, Height (In.) 1 in, Width (In.) 6 5/16 in, Depth (In.) 3 9/16 in, Door Station Height (In.) 1 in, Door Station Width (In.) 6 5/16 in, Door Station Depth (In.) 3 9/16 in, Master Depth (In.) 1 in, Master Height (In.) 6 5/16 in, Master Width (In.) 3 9/16 in, Distance (Ft.) @ 18AWG 330 ft, Distance (Ft.) @ 22AWG 165 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 18V DC, Voltage 18V DC, For Use With JF Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.