Zoro Homepage

Audio Sub Station, 12VDC

  • Mfr # LE-A

  • Zoro # G0250586


product price: $65.49
/ea

Key Features

Height
6.3"
Height (In.)
2 in
Width
5.1"
Depth
2"
Door Station Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-A
Zoro #
G0250586
UPC #
790143124052
Country of Origin
Viet Nam

Dimensions

Height
6.3"
Height (In.)
2 in
Width
5.1"
Depth
2"
Door Station Height (In.)
2 in
Width (In.)
6 5/16 in
Door Station Width (In.)
6 5/16 in
Depth (In.)
5 3/16 in
Door Station Depth (In.)
5 3/16 in
Master Width (In.)
5 3/16 in
Master Height (In.)
6 5/16 in
Master Depth (In.)
2 in
Overall Height
6 5/16 in
Overall Width
5 3/16 in
Overall Depth
13/16 in

Details

Item
Sub-Primary Station
Voltage
6V DC
Power Source
12V DC
Wire Type
22 AWG
Includes
Mounting Hardware
Distance (Ft.) @ 18AWG
1,600 ft
Type
Indoor
Distance (Ft.) @ 22AWG
650 ft
Wiring Conductors
2 Conductors
For Use With
LE Series
Product Type
Sub-Primary Station
Material
Acrylonitrile Butadiene Styrene (ABS)
Compatibility
Aiphone Intercom Systems: LEF, LEM, LAF-C
Communication Style
Hands-Free
Includes Mounting Hardware
Mounting Hardware Included
Operating Range @ 22 AWG
650 ft
For Location
Indoor
Speaker Power
500 mW
Wire Shielding
Shielded
Number of Wiring Conductors
3
Operating Range @ 18 AWG
1,600 ft
Control Rank
Sub-Primary
Mounting Style
Surface Mount
Compatible Wire Gauge
18 AWG, 22 AWG
Compatible Series
LEF Series, LEM Series
Operating Voltage
6V DC

Description

Sub-Primary Station, Indoor, Height (In.) 2 in, Width (In.) 6 5/16 in, Depth (In.) 5 3/16 in, Door Station Height (In.) 2 in, Door Station Width (In.) 6 5/16 in, Door Station Depth (In.) 5 3/16 in, Master Depth (In.) 2 in, Master Height (In.) 6 5/16 in, Master Width (In.) 5 3/16 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 12V DC, Voltage 12V DC, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.