Zoro Homepage

Audio Tenant Station, 11-11/16" H

  • Mfr # IX-RS-W

  • Zoro # G2978377


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Height
7.6"
Height (In.)
11 11/16 in
Width
3.6"
Depth
2.6"
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-RS-W
Zoro #
G2978377
UPC #
790143541446
Country of Origin
Thailand

Dimensions

Height
7.6"
Height (In.)
11 11/16 in
Width
3.6"
Depth
2.6"
Width (In.)
7 in
Door Station Height (In.)
11 11/16 in
Door Station Width (In.)
7 in
Depth (In.)
3 in
Overall Width
3 9/16 in
Overall Height
7 9/16 in
Overall Depth
3 11/16 in

Description

Sub-Primary Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 3 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Voltage 24V DC, For Use With IX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.