Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audio Tennant Handset, 3-1/2"Wx7-55/64" H

  • Mfr # GT-1D

  • Zoro # G3951068


product price: $103.39
/ea
Free Shipping & Returns

Key Features

Height
7.9"
Height (In.)
7 55/64 in
Width
3.5"
Depth
2.5"
Width (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-1D
Zoro #
G3951068
UPC #
790143576530
Country of Origin
Thailand

Dimensions

Height
7.9"
Height (In.)
7 55/64 in
Width
3.5"
Depth
2.5"
Width (In.)
3 1/2 in
Door Station Height (In.)
3 in
Door Station Width (In.)
4 in
Depth (In.)
2 1/2 in
Door Station Depth (In.)
2 1/2 in
Master Depth (In.)
2 1/2 in
Master Height (In.)
7 55/64 in
Video Screen Size
No Video Screen
Master Width (In.)
3 1/2 in
Overall Width
3 1/2 in
Overall Height
7 7/8 in
Overall Depth
2 1/2 in

Details

Item
Intercom System
Voltage
24V DC
Power Source
AC Supply
Wire Type
Non-Shielded
Includes
Mounting Hardware
Wiring Conductors
2 Conductors
Type
Indoor/Outdoor
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
For Use With
GT Series
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
Video Resolution
Not Video Capable
Video Capable
No
Product Type
Tenant Station
Features
Door Release
Compatibility
Aiphone GT Series Multi-Unit Entry System
Compatible Wire Gauge
18 AWG
For Location
Indoor, Outdoor
Number of Wiring Conductors
2
Operating Temperature - Maximum
140 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Compatible Series
GT Series
Wire Shielding
Unshielded
Communication Style
Hands-Free
Speaker Power
50 W
Operating Temperature - Minimum
14 Degrees F
Mounting Style
Surface Mount
Operating Voltage
24V DC
Handset
Yes
Connectivity Technology
Cable
Mounting Type
Wall Mount

Description

Tenant Station, Indoor/Outdoor, Height (In.) 7 55/64 in, Width (In.) 3 1/2 in, Depth (In.) 2 1/2 in, Door Station Height (In.) 3 in, Door Station Width (In.) 4 in, Door Station Depth (In.) 2 1/2 in, Master Depth (In.) 2 1/2 in, Master Height (In.) 7 55/64 in, Master Width (In.) 3 1/2 in, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24V DC, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.