Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audio Tennant Handset, 6-15/16" H

  • Mfr # GT-HSA

  • Zoro # G2977363


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Height (In.)
6 15/16 in
Width
7"
Depth
1.8"
Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-HSA
Zoro #
G2977363
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
1.8"
Height (In.)
6 15/16 in
Width
7"
Depth
1.8"
Width (In.)
1 3/4 in
Door Station Height (In.)
6 15/16 in
Door Station Width (In.)
1 3/4 in
Depth (In.)
1 13/16 in
Overall Width
1 3/4 in
Overall Height
6 15/16 in
Overall Depth
1 13/16 in

Details

Item
Intercom Sub Station
Includes
Mounting Hardware
For Use With
GT Series
Type
Indoor/Outdoor
Product Type
Tenant Station
Mounting Style
Surface Mount
For Location
Indoor, Outdoor
Compatible Wire Gauge
18 AWG
Communication Style
Handset
Number of Wiring Conductors
2
Compatible Series
GT Series
Connectivity Technology
Cable

Description

Tenant Station, Indoor/Outdoor, Height (In.) 6 15/16 in, Width (In.) 1 3/4 in, Depth (In.) 1 13/16 in, Door Station Height (In.) 6 15/16 in, Door Station Width (In.) 1 3/4 in, For Use With GT Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.