Back Box, (4) Modules, 12" W x 48" H x 2"D
Mfr # GT-4B
Zoro # G3951521
product price: $25.49
/eaKey Features
For Use With
GT Entry Panels
Features
Flush Mount Back Box
Component Sub-Category
Mounting Products
Dimensions
12 in W x 48 in H x 2 in D
Product Type
Back Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-4B
Zoro #
G3951521
UPC #
790143574376
Country of Origin
Thailand
Dimensions
Dimensions
12 in W x 48 in H x 2 in D
Overall Width
12 in
Overall Height
48 in
Overall Depth
2 in
Details
Item
Back Box
For Use With
GT Entry Panels
Features
Flush Mount Back Box
Component Sub-Category
Mounting Products
Product Type
Back Box
Compatible Series
GT
Compatible Product Type
Video Entry Security System
Description
Back Box, For Use With GT Entry Panels, Dimensions 12 In. W x 48 In. H x 2 In. D, Features (4) Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.