Bus Control Unit, GT Series
Mfr # GT-BC
Zoro # G0250717
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
For Use With
GT Series
Features
Access Control with upto 100 Unique User Access Codes
Product Type
Bus Control Unit
Compatibility
Aiphone Multi-Tenant Color Video Entry Security System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-BC
Zoro #
G0250717
UPC #
790143574604
Country of Origin
Thailand
Details
Item
Bus Control Unit
Includes
Mounting Hardware
For Use With
GT Series
Features
Access Control with upto 100 Unique User Access Codes
Product Type
Bus Control Unit
Compatibility
Aiphone Multi-Tenant Color Video Entry Security System
Compatible Product Type
Aiphone Intercom Systems
Compatible Series
GT
Description
Bus Control Unit, For Use With GT Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.