Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Call Audio Master Station, 12 Conductors

  • Mfr # LEF-3L

  • Zoro # G0251408


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
7.1"
Height (In.)
2 1/8 in
Width
5.6"
Depth
2.2"
Door Station Height (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEF-3L
Zoro #
G0251408
UPC #
790143114244
Country of Origin
Japan

Dimensions

Height
7.1"
Height (In.)
2 1/8 in
Width
5.6"
Depth
2.2"
Door Station Height (In.)
2 1/8 in
Width (In.)
7 1/16 in
Door Station Width (In.)
7 1/16 in
Depth (In.)
5 5/8 in
Door Station Depth (In.)
5 5/8 in
Master Depth (In.)
2 1/8 in
Master Width (In.)
5 5/8 in
Master Height (In.)
7 1/16 in
Overall Height
7 1/16 in
Overall Width
5 5/8 in
Overall Depth
2 1/8 in

Details

Item
Intercom Master Station
Voltage
12V DC
Power Source
DC Supply
Wire Type
22 AWG
Includes
Mounting Hardware
Type
Indoor
Wiring Conductors
12 Conductores
Distance (Ft.) @ 22AWG
650 ft
For Use With
LEF Series
Distance (Ft.) @ 18AWG
1,600 ft
Product Type
Primary Station
Compatibility
Aiphone Door Stations: LS-NVP/C, LE-DA, LE-DL, LE-D
For Location
Indoor
Number of Wiring Conductors
12
Compatible Wire Gauge
18 AWG, 22 AWG
Control Rank
Primary
Communication Style
Hands-Free
Includes Mounting Hardware
Mounting Hardware Included
Mounting Style
Surface Mount
Speaker Power
800 mW
Compatible Series
LEF Series
Operating Range @ 18 AWG
1,600 ft
Operating Range @ 22 AWG
650 ft
Operating Voltage
12V DC
Input Voltage
12 V DC
Connectivity Technology
Cable
Mounting Type
Desktop, Wall Mount
Number of Sub Stations Supported
3

Description

Primary Station, Indoor, Height (In.) 2 1/8 in, Width (In.) 7 1/16 in, Depth (In.) 5 5/8 in, Door Station Height (In.) 2 1/8 in, Door Station Width (In.) 7 1/16 in, Door Station Depth (In.) 5 5/8 in, Master Depth (In.) 2 1/8 in, Master Height (In.) 7 1/16 in, Master Width (In.) 5 5/8 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 12 Conductores, Wire Type 22 AWG, Power Source 12V DC, Voltage 12V DC, For Use With LEF Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.