Zoro Homepage

Call Audio Master Station, 12VDC

  • Mfr # LEF-3C

  • Zoro # G0251240


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
8.3"
Height (In.)
2 in
Width
6.1"
Depth
1.4"
Width (In.)
8 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEF-3C
Zoro #
G0251240
UPC #
790143115760
Country of Origin
Japan

Dimensions

Height
8.3"
Height (In.)
2 in
Width
6.1"
Depth
1.4"
Width (In.)
8 3/16 in
Door Station Height (In.)
2 in
Door Station Width (In.)
8 3/16 in
Depth (In.)
6 in
Door Station Depth (In.)
6 in
Master Depth (In.)
2 in
Master Width (In.)
6 in
Master Height (In.)
8 3/16 in
Overall Depth
1 3/8 in
Overall Height
8 1/4 in
Overall Width
6 1/8 in

Details

Item
Intercom Master Station
Voltage
12V DC
Power Source
12V DC
Wire Type
Shield
Includes
Mounting Hardware
Type
Indoor
Distance (Ft.) @ 22AWG
650 ft
Distance (Ft.) @ 18AWG
1,600 ft
Wiring Conductors
12 Conductors
For Use With
LE Series
Product Type
Primary Station
Compatibility
Aiphone BG-10C All Call/Chime Adaptor, Aiphone LE-series Sub/Door Stations, Aiphone PS-1225UL Power Supply, Aiphone Master Stations: LEF Series, LEF-C Series
Mounting Style
Surface Mount
Communication Style
Hands-Free, Push to Talk
Operating Range @ 18 AWG
1,600 ft
Door Station Interface
Call Buttons
Number of Wiring Conductors
12
Wire Shielding
Shielded
For Location
Indoor
Compatible Series
LEF Series
Includes Mounting Hardware
Mounting Hardware Included
Control Rank
Primary
Compatible Wire Gauge
18 AWG, 22 AWG
Operating Range @ 22 AWG
650 ft
Speaker Power
800 mW
Operating Voltage
12V DC
Mounting Type
Wall Mount

Description

Primary Station, Indoor, Height (In.) 2 in, Width (In.) 8 3/16 in, Depth (In.) 6 in, Door Station Height (In.) 2 in, Door Station Width (In.) 8 3/16 in, Door Station Depth (In.) 6 in, Master Depth (In.) 2 in, Master Height (In.) 8 3/16 in, Master Width (In.) 6 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 12 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.