Zoro Homepage

Call Audio Master Station, 1570 ft.

  • Mfr # LEM-1

  • Zoro # G0250890


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
6.3"
Height (In.)
2 in
Width
5.2"
Depth
2"
Width (In.)
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEM-1
Zoro #
G0250890
UPC #
790143116286
Country of Origin
Viet Nam

Dimensions

Height
6.3"
Height (In.)
2 in
Width
5.2"
Depth
2"
Width (In.)
6 5/16 in
Door Station Height (In.)
2 in
Door Station Width (In.)
6 5/16 in
Depth (In.)
5 3/16 in
Door Station Depth (In.)
5 3/16 in
Master Depth (In.)
2 in
Master Height (In.)
6 5/16 in
Master Width (In.)
5 3/16 in
Overall Height
6 5/8 in
Overall Depth
2 in
Overall Width
5 3/16 in

Details

Item
Primary Station
Voltage
6V DC
Power Source
6V AC
Wire Type
22 AWG
Includes
Mounting Hardware
Type
Indoor
For Use With
LE Series
Wiring Conductors
2 Conductors
Distance (Ft.) @ 22AWG
650 ft
Distance (Ft.) @ 18AWG
1,570 ft
Product Type
Primary Station
Control Rank
Primary
Compatible Wire Gauge
18 AWG, 22 AWG
Wire Shielding
Shielded
Compatible Series
LE Series
Mounting Style
Surface Mount
For Location
Indoor
Speaker Power
350 mW
Includes Mounting Hardware
Mounting Hardware Included
Operating Range @ 18 AWG
1,600 ft
Communication Style
Push to Talk
Operating Range @ 22 AWG
650 ft
Number of Wiring Conductors
2
Operating Voltage
6V DC

Description

Primary Station, Indoor, Height (In.) 2 in, Width (In.) 6 5/16 in, Depth (In.) 5 3/16 in, Door Station Height (In.) 2 in, Door Station Width (In.) 6 5/16 in, Door Station Depth (In.) 5 3/16 in, Master Depth (In.) 2 in, Master Height (In.) 6 5/16 in, Master Width (In.) 5 3/16 in, Distance (Ft.) @ 18AWG 1,570 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source 6V AC, Voltage 6V AC, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.