Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Call Audio Master Station, 20 Conductors

  • Mfr # LEF-10S

  • Zoro # G0251548


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Height
8.1"
Height (In.)
2 3/16 in
Width
7.5"
Depth
2.2"
Door Station Height (In.)
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEF-10S
Zoro #
G0251548
UPC #
790143114916
Country of Origin
Japan

Dimensions

Height
8.1"
Height (In.)
2 3/16 in
Width
7.5"
Depth
2.2"
Door Station Height (In.)
2 3/16 in
Width (In.)
8 1/8 in
Door Station Width (In.)
8 1/8 in
Depth (In.)
7 1/2 in
Door Station Depth (In.)
7 1/2 in
Master Height (In.)
8 1/8 in
Master Width (In.)
7 1/2 in
Master Depth (In.)
2 3/16 in
Overall Depth
2 3/16 in
Overall Width
7 1/2 in
Overall Height
8 1/16 in

Details

Item
Primary Station
Voltage
12V DC
Power Source
12V DC
Wire Type
Shield
Includes
Mounting Hardware
Distance (Ft.) @ 18AWG
1,600 ft
Type
Indoor
Wiring Conductors
20 Conductors
For Use With
LE Series
Distance (Ft.) @ 22AWG
650 ft
Product Type
Primary Station
Compatibility
Aiphone BG-10C All Call/Chime/Music Adaptor, Aiphone PS-1225UL Power Supply, Aiphone Sub/Door Stations:LE Series, LA Series, LS Series, Aiphone Master Stations:LEF Series, LAF Series
Operating Temperature - Minimum
32 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Door Station Interface
Call Buttons
For Location
Indoor
Communication Style
Hands-Free, Push to Talk
Speaker Power
800 mW
Number of Wiring Conductors
20
Operating Temperature - Maximum
104 Degrees F
Mounting Style
Surface Mount
Compatible Wire Gauge
18 AWG, 22 AWG
Operating Range @ 18 AWG
1,600 ft
Control Rank
Primary
Wire Shielding
Shielded
Operating Range @ 22 AWG
650 ft
Compatible Series
LEF Series
Operating Voltage
12V DC

Description

Primary Station, Indoor, Height (In.) 2 3/16 in, Width (In.) 8 1/8 in, Depth (In.) 7 1/2 in, Door Station Height (In.) 2 3/16 in, Door Station Width (In.) 8 1/8 in, Door Station Depth (In.) 7 1/2 in, Master Depth (In.) 2 3/16 in, Master Height (In.) 8 1/8 in, Master Width (In.) 7 1/2 in, Distance (Ft.) @ 18AWG 1,600 ft, Distance (Ft.) @ 22AWG 650 ft, Wiring Conductors 20 Conductors, Wire Type Shield, Power Source 12V DC, Voltage 12V DC, For Use With LE Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.