Zoro Homepage

Call Entrance Station, 11-11/16" H

  • Mfr # IX-SSA-2RA

  • Zoro # G2977896


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
IX Series
Type
Indoor/Outdoor
Height (In.)
11 11/16 in
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-SSA-2RA
Zoro #
G2977896
UPC #
788255371396
Country of Origin
Thailand

Dimensions

Height (In.)
11 11/16 in
Width (In.)
7 in
Depth (In.)
3 in
Door Station Height (In.)
11 11/16 in
Width
7"
Height
11.7"
Door Station Width (In.)
7 in
Overall Height
11 11/16 in
Overall Width
7 in
Overall Depth
3 in

Description

Door Station, Indoor/Outdoor, Height (In.) 11 11/16 in, Width (In.) 7 in, Depth (In.) 3 in, Door Station Height (In.) 11 11/16 in, Door Station Width (In.) 7 in, Voltage 24V DC, For Use With IX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.