Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Call Entrance Station, 8-5/8" H

  • Mfr # IX-SSA

  • Zoro # G2978535


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
IX Series
Depth (In.)
2 3/16 in
Door Station Width (In.)
11 in
Width
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX-SSA
Zoro #
G2978535
UPC #
790143585099
Country of Origin
Thailand

Dimensions

Depth (In.)
2 3/16 in
Door Station Width (In.)
11 in
Width
5.9"
Height
10.4"
Height (In.)
8 5/8 in
Width (In.)
11 in
Door Station Height (In.)
8 5/8 in
Overall Height
10 7/16 in
Overall Width
8 1/2 in
Overall Depth
2 3/16 in

Details

Item
Door Station
Includes
Mounting Hardware
For Use With
IX Series
Type
Indoor/Outdoor
Voltage
24V DC
Product Type
Door Station
Input Voltage
24 V DC
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F
Door Station Interface
Call Buttons
Wire Standard
Cat 5e, Cat 6
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Flush Mount, Surface Mount
IP Rating
IP65
Compatible Series
IX Series
Communication Style
Hands-Free, Handset, Push to Talk
Operating Voltage
24V DC

Description

Door Station, Indoor/Outdoor, Height (In.) 8 5/8 in, Width (In.) 11 in, Depth (In.) 2 3/16 in, Door Station Height (In.) 8 5/8 in, Door Station Width (In.) 11 in, Voltage 24V DC, For Use With IX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.