Zoro Homepage

Call Light, For NHX Series, Dual LED

  • Mfr # NHR-4A/A

  • Zoro # G3943709


product price: $74.89
/ea

Key Features

Includes
Mounting Hardware
For Use With
NHX Series
Features
Amber Lamp for Bedside Call, Red Lamp for Bathroom Call, Wires to Bedside Sub Station, Flush Mount with Standard 1-Gang Box
Component Sub-Category
Control Units and Stations
Width
2.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHR-4A/A
Zoro #
G3943709
UPC #
790143055554
Country of Origin
Japan

Dimensions

Width
2.8"
Height
4.8"
Depth
1.5"

Details

Item
Call Light
Includes
Mounting Hardware
For Use With
NHX Series
Features
Amber Lamp for Bedside Call, Red Lamp for Bathroom Call, Wires to Bedside Sub Station, Flush Mount with Standard 1-Gang Box
Component Sub-Category
Control Units and Stations
Product Type
Corridor Lamp
Compatible Series
NHX

Description

Call Light, For Use With NHX Series, Features Dual LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.