Camera Panel, GT Series
Mfr # GT-VP
Zoro # G0250540
product price: $39.99
/eaKey Features
Includes
Mounting Hardware
For Use With
GT Series
Features
Vandal Resistant
Material
ABS Plastic
Product Type
Camera Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-VP
Zoro #
G0250540
UPC #
790143573966
Country of Origin
Thailand
Details
Item
Faceplate
Includes
Mounting Hardware
For Use With
GT Series
Features
Vandal Resistant
Material
ABS Plastic
Product Type
Camera Panel
Color
Black
Compatible Series
GT-VB
Compatible Product Type
Video Entry Security System
Product Material
ABS Plastic
Description
Camera Panel, For Use With GT Series, Features Camera Panel for GT Series, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.