Zoro Homepage

Central Exchange Unit

  • Mfr # AX-248C

  • Zoro # G0252290


product price: $2,595.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
For Use With
Aiphone Intercom Systems
Features
(2) BNC Composite Video Outputs and Video Switching Triggers, Rack Mountable
Height
3.5"
Width
18.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-248C
Zoro #
G0252290
UPC #
790143180027
Country of Origin
Japan

Dimensions

Height
3.5"
Width
18.9"
Depth
13.2"

Details

Item
Central Exchange Unit
Includes
Mounting Hardware
For Use With
Aiphone Intercom Systems
Features
(2) BNC Composite Video Outputs and Video Switching Triggers, Rack Mountable
Product Type
Central Exchange Unit
Compatibility
Aiphone AX Series Integratable Audio/Video Security System
Compatible Series
AX
Compatible Product Type
Aiphone Intercom Systems

Description

Central Exchange Unit, For Use With Aiphone Intercom Systems, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.