Zoro Homepage

Chimecom Kit, 6VDC

  • Mfr # C-123LW

  • Zoro # G0251435


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4 3/4 in
Width (In.)
3 7/16 in
Door Station Height (In.)
4 3/4 in
Door Station Width (In.)
3 7/16 in
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-123LW
Zoro #
G0251435
UPC #
094728147130
Country of Origin
Viet Nam

Dimensions

Height (In.)
4 3/4 in
Width (In.)
3 7/16 in
Door Station Height (In.)
4 3/4 in
Door Station Width (In.)
3 7/16 in
Depth (In.)
1 1/8 in
Door Station Depth (In.)
1 1/8 in
Master Height (In.)
7 1/2 in
Master Depth (In.)
1 3/4 in
Master Width (In.)
5 1/8 in
Master Width
5 1/8 in
Door Station Height
4 3/4 in
Door Station Width
3 7/16 in
Master Height1
7 1/2 in
Master Depth
1 3/4 in
Door Station Depth
1 1/8 in

Details

Item
Intercom Master Station
Voltage
6V DC
Power Source
Change SKK-620 to 6V DC
Wire Type
22 AWG
Includes
C-123LW Intercom Master Station, 2 x C-ML/A Master Station, 1 x C-D Door Station, 1 x DAK-2S Dual Master Adaptor
Distance (Ft.) @ 22AWG
245 ft
Type
Indoor/Outdoor
Wiring Conductors
2 Conductors
Distance (Ft.) @ 18AWG
590 ft
For Use With
C Series
Product Type
ChimeCom Set
Compatibility
Aiphone Door Stations: LE-D, LE-DA, LE-SS-1G, LE-SS, LS-NVP/B
Wiring Conductor Type
(2) Conductors
Environment
Indoor, Outdoor
Compatible Series
Series C
Distance @ 22 AWG
245 ft
Distance @ 18 AWG
590 ft

Description

Chimecom Kit, Indoor/Outdoor, Height (In.) 4-3/4, Width (In.) 3-7/16, Depth (In.) 1-1/8, Door Station Height (In.) 4-3/4, Door Station Width (In.) 3-7/16, Door Station Depth (In.) 1-1/8, Master Depth (In.) 1-3/4, Master Height (In.) 7-1/2, Master Width (In.) 5-1/8, Distance (Ft.) @ 18AWG 590, Distance (Ft.) @ 22AWG 245, Wiring Conductors 2 Conductors, Wire Type 22 AWG, Power Source Change SKK-620 to 6VDC, Voltage 6VDC, For Use With C Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.