DIGITAL DISPLAY MODULE
Mfr # GT-NSB
Zoro # G3943672
product price: $310.99
/ea
Free Shipping & Returns
Key Features
For Use With
GT Entry Panels
Features
3.5 in Screen, Displays Custom Greeting Message, Displays System Status, Displays Tenant Directory, IP43
Material
Plastic
Component Sub-Category
Door Control Devices
Product Type
Digital Display Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT-NSB
Zoro #
G3943672
UPC #
790143140625
Country of Origin
Thailand
Details
Item
Intercom Digital Display Module
For Use With
GT Entry Panels
Features
3.5 in Screen, Displays Custom Greeting Message, Displays System Status, Displays Tenant Directory, IP43
Material
Plastic
Component Sub-Category
Door Control Devices
Product Type
Digital Display Module
Compatibility
Aiphone GT Series Intercom System
Compatible Product Type
GT Series Modular Entrance Stations
Description
Display Module, For Use With GT Entry Panels, Features Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.