Zoro Homepage

Door Station, 15VAC

  • Mfr # DA-2DS

  • Zoro # G0250839


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Height
6.9"
Height (In.)
6 7/8 in
Width
4"
Depth
0.9"
Door Station Height (In.)
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-2DS
Zoro #
G0250839
UPC #
790143529260
Country of Origin
Thailand

Dimensions

Height
6.9"
Height (In.)
6 7/8 in
Width
4"
Depth
0.9"
Door Station Height (In.)
6 7/8 in
Width (In.)
3 15/16 in
Door Station Width (In.)
3 15/16 in
Depth (In.)
4 1/4 in
Door Station Depth (In.)
4 1/4 in
Master Width (In.)
4 1/4 in
Master Height (In.)
3 15/16 in
Master Depth (In.)
6 7/8 in
Overall Depth
7/8 in
Overall Width
3 15/16 in
Overall Height
6 7/8 in

Details

Item
Door Station
Voltage
12V AC
Power Source
12V AC
Wire Type
Non-Shielded
Includes
Mounting Hardware
For Use With
DA Series
Type
Indoor/Outdoor, 2 Call
Wiring Conductors
2 Conductors
Distance (Ft.) @ 18AWG
1,020 ft
Distance (Ft.) @ 22AWG
360 ft
Product Type
Door Station
Mounting Style
Surface Mount
Compatible Wire Gauge
18 AWG, 22 AWG
Includes Mounting Hardware
Mounting Hardware Included
Number of Wiring Conductors
2
Door Station Interface
Call Buttons
Operating Temperature - Maximum
140 Degrees F
Communication Style
Hands-Free
For Location
Indoor, Outdoor
Operating Range @ 18 AWG
1,020 ft
Wire Shielding
Unshielded
Compatible Series
DA Series, DB Series
Operating Temperature - Minimum
14 Degrees F
Operating Range @ 22 AWG
360 ft
Operating Voltage
12V AC

Description

Door Station, Indoor/Outdoor, 2 Call, Height (In.) 6 7/8 in, Width (In.) 3 15/16 in, Depth (In.) 4 1/4 in, Door Station Height (In.) 6 7/8 in, Door Station Width (In.) 3 15/16 in, Door Station Depth (In.) 4 1/4 in, Master Depth (In.) 6 7/8 in, Master Height (In.) 3 15/16 in, Master Width (In.) 4 1/4 in, Distance (Ft.) @ 18AWG 1,020 ft, Distance (Ft.) @ 22AWG 360 ft, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 12V AC, Voltage 15V AC, For Use With DA Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.