Shop AIPHONE
See all product information
Create Account
Door Station, 18V DC, IP54
- Mfr # JO-DV
- Zoro # G709958173
product price:Â
$
392.05
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
6 in
Material
Metal
Includes
IP Video Intercom
IK Rating
IK08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JO-DV
- Zoro #
- G709958173
- UPC #
- 790143596088
- Country of Origin
- Thailand
- Material
- Metal
- Includes
- IP Video Intercom
- IK Rating
- IK08
- Operating Temperature - Minimum
- -40 Degrees F
- IP Rating
- IP54
- Number of Wiring Conductors
- 2
- Compatible Series
- GT Series, JO Series
- For Location
- Outdoor
- Communication Protocol
- Wired
- Mounting Style
- Surface Mount
- Item
- Door Station
- Compatible Wire Gauge
- 18 AWG
- Operating Range @ 18 AWG
- 330 ft
- Operating Temperature - Maximum
- 140 Degrees F
- Camera Type
- CMOS
- Communication Style
- Hands-Free
- Door Station Interface
- Call Buttons
- Operating Voltage
- 18V DC
- Wire Shielding
- Unshielded
- Product Type
- Door Station
- Control Rank
- Subordinate
Dimensions
- Width
- 10 in
- Length
- 6 in
- Camera View Width
- 37 in
- Overall Depth
- 1 1/16 in
- Overall Width
- 3 7/8 in
- Camera View Height
- 25 in
- Overall Height
- 6 13/16 in
Description
Video Intercom Station
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.