Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, 24VDC

  • Mfr # GF-1P

  • Zoro # G0250455


product price: $30.39
/ea

Key Features

Height (In.)
3 3/4 in
Door Station Height (In.)
3 3/4 in
Width (In.)
4 5/16 in
Door Station Width (In.)
4 5/16 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-1P
Zoro #
G0250455
UPC #
790143650780
Country of Origin
United States

Dimensions

Height (In.)
3 3/4 in
Door Station Height (In.)
3 3/4 in
Width (In.)
4 5/16 in
Door Station Width (In.)
4 5/16 in
Depth (In.)
4 1/4 in
Door Station Depth (In.)
4 1/4 in
Master Height (In.)
4 5/16 in
Master Depth (In.)
3 3/4 in
Master Width (In.)
4 1/4 in
Overall Length
4 1/4 in

Details

Item
Door Station
Voltage
24V DC
Power Source
Internal
Wire Type
Non-Shielded
Includes
Mounting Hardware
Distance (Ft.) @ 22AWG
490 ft
Wiring Conductors
2 Conductors
For Use With
GF Series
Type
Indoor/Outdoor, 1 Call
Distance (Ft.) @ 18AWG
980 ft
Product Type
Call Button Panel
Features
Non-Shielded
Compatible Series
GT

Description

Call Entrance Station, Indoor/Outdoor, 1 Call, Height (In.) 3-3/4, Width (In.) 4-5/16, Depth (In.) 4-1/4, Door Station Height (In.) 3-3/4, Door Station Width (In.) 4-5/16, Door Station Depth (In.) 4-1/4, Master Depth (In.) 3-3/4, Master Height (In.) 4-5/16, Master Width (In.) 4-1/4, Distance (Ft.) @ 18AWG 980, Distance (Ft.) @ 22AWG 490, Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source Internal, Voltage 24VDC, For Use With GF Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.