Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, 5-21/64" W x 8-1/4" H

  • Mfr # JP-DVF

  • Zoro # G3951451


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
8.2 in
Width (In.)
5.3 in
Door Station Height (In.)
1 in
Door Station Width (In.)
10 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP-DVF
Zoro #
G3951451
UPC #
790143597450
Country of Origin
Thailand

Dimensions

Height (In.)
8.2 in
Width (In.)
5.3 in
Door Station Height (In.)
1 in
Door Station Width (In.)
10 in
Depth (In.)
1 in
Door Station Depth (In.)
1 in
Master Depth (In.)
1 in
Master Height (In.)
8 1/4 in
Master Width (In.)
5 21/64 in
Camera Lens Diameter
1/4 in
Overall Height
8 1/4 in
Overall Depth
1 3/4 in
Video Resolution Width
1,080 px
Overall Width
5 5/16 in

Details

Item
Video Door Phone Sub Station
Voltage
24V DC
Power Source
24V DC
Wire Type
Non-Shielded
Includes
Back Box
Talk Channel Output (W)
50 Watts Peak (25 Per Channel)
For Use With
JP Series
Wiring Conductors
2 Conductors
Listen Channel Output (W)
50 Watts Peak (25 Per Channel)
Type
Indoor/Outdoor, Flush Mount
Video Capable
Yes
Video Resolution
1,080
Product Type
Door Station
Door Station Interface
Call Buttons
Communication Style
Hands-Free
Operating Temperature - Maximum
140 Degrees F
Compatible Series
JP Series
Communication Protocol
Wired
Control Rank
Primary
Wire Shielding
Unshielded
Wire Standard
Cat 5e, Cat 6
Operating Temperature - Minimum
-4 Degrees F
Number of Wiring Conductors
2
Camera Type
CMOS
Camera Horizontal Angle
170 Degrees
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor, Outdoor
Camera Features
Pan, Tilt, Zoom
Speaker Power
50 W
Camera Vertical Angle
100 Degrees
Mounting Style
Flush Mount
Operating Voltage
24V DC
Durability
Vandal Resistant
Image Sensor Type
CMOS
Wiring Type
2-wire
Minimum Illumination
5 lux
Maximum Wiring Distance
330 ft
Product Material
Stainless Steel

Description

Door Station, Indoor/Outdoor, Flush Mount, Height (In.) 8-1/4, Width (In.) 5-21/64, Depth (In.) 1, Door Station Height (In.) 1, Door Station Width (In.) 10, Door Station Depth (In.) 1, Master Depth (In.) 1, Master Height (In.) 8-1/4, Master Width (In.) 5-21/64, Talk Channel Output (W) 50 Watts Peak (25 Per Channel), Listen Channel Output (W) 50 Watts Peak (25 Per Channel), Wiring Conductors 2 Conductors, Wire Type Non-Shielded, Power Source 24VDC, Voltage 24VDC, Video Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.