Zoro Homepage

Door Station, 7-11/16

  • Mfr # AX-DV

  • Zoro # G0251697


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Height
7.7"
Height (In.)
7 11/16 in
Width
3.9"
Depth
1"
Door Station Height (In.)
7 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-DV
Zoro #
G0251697
UPC #
790143415242
Country of Origin
Thailand

Dimensions

Height
7.7"
Height (In.)
7 11/16 in
Width
3.9"
Depth
1"
Door Station Height (In.)
7 11/16 in
Width (In.)
3 15/16 in
Door Station Width (In.)
3 15/16 in
Depth (In.)
1 in
Door Station Depth (In.)
1 in
Master Depth (In.)
7 11/16 in
Master Height (In.)
3 15/16 in
Master Width (In.)
1 in
Video Screen Size
3 1/2 in
Camera View Height
25 in
Overall Height
7 11/16 in
Camera View Width
37 in
Overall Width
3 15/16 in
Overall Depth
1 in
Camera Lens Diameter
1/4 in

Details

Item
Intercom Sub Station
Voltage
24V DC
Power Source
24V DC
Wire Type
CAT-5e
Includes
Mounting Hardware
Type
Indoor/Outdoor
Wiring Conductors
CAT-5e
For Use With
AX Series
Product Type
Door Station
Material
Aluminum
IP Rating
IP43
Wire Standard
Cat 5e
Camera Type
CCD
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
14 Degrees F
Communication Protocol
Wired
For Location
Indoor, Outdoor
Operating Temperature - Maximum
140 Degrees F
Communication Style
Hands-Free
Camera Features
Tilt
Compatible Series
AX Series
Door Station Interface
Call Buttons
Mounting Style
Surface Mount
Operating Voltage
24V DC
Mounting Type
Surface Mount
Product Material
Aluminum

Description

Video Door Station, Indoor/Outdoor, Height (In.) 7-11/16, Width (In.) 3-15/16, Depth (In.) 1, Door Station Height (In.) 7-11/16, Door Station Width (In.) 3-15/16, Door Station Depth (In.) 1, Master Depth (In.) 7-11/16, Master Height (In.) 3-15/16, Master Width (In.) 1, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24VDC, Voltage 24VDC, For Use With AX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.