Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, 9-5/8

  • Mfr # AX-DV-P

  • Zoro # G0251855


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Height
9.6"
Height (In.)
9 5/8 in
Width
3.9"
Depth
1"
Door Station Height (In.)
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-DV-P
Zoro #
G0251855
UPC #
790143415464
Country of Origin
Thailand

Dimensions

Height
9.6"
Height (In.)
9 5/8 in
Width
3.9"
Depth
1"
Door Station Height (In.)
9 5/8 in
Width (In.)
3 15/16 in
Door Station Width (In.)
3 15/16 in
Depth (In.)
1 in
Door Station Depth (In.)
1 in
Master Width (In.)
1 in
Master Depth (In.)
9 5/8 in
Master Height (In.)
3 15/16 in
Video Screen Size
3 1/2 in
Overall Height
7 11/16 in
Overall Width
3 15/16 in
Camera View Width
37 in
Overall Depth
2 1/2 in
Camera Lens Diameter
1/4 in
Camera View Height
25 in

Details

Item
Door Station
Voltage
24V DC
Power Source
24V DC
Wire Type
CAT-5e
Includes
Mounting Hardware
For Use With
AX Series
Type
Indoor/Outdoor
Wiring Conductors
CAT-5e
Product Type
Door Station
Minimum Illumination
5 lux
Input Voltage
24 V DC
Communication Protocol
Wired
Camera Features
Tilt
Operating Temperature - Maximum
140 Degrees F
Wire Standard
Cat 5e
Communication Style
Hands-Free
Operating Temperature - Minimum
14 Degrees F
Compatible Series
AX Series
Mounting Style
Surface Mount
For Location
Indoor, Outdoor
IP Rating
IP43
Includes Mounting Hardware
Mounting Hardware Included
Camera Type
CCD
Door Station Interface
Call Buttons
Operating Voltage
24V DC

Description

Video Door Station, Indoor/Outdoor, Height (In.) 9-5/8, Width (In.) 3-15/16, Depth (In.) 1, Door Station Height (In.) 9-5/8, Door Station Width (In.) 3-15/16, Door Station Depth (In.) 1, Master Depth (In.) 9-5/8, Master Height (In.) 3-15/16, Master Width (In.) 1, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source 24VDC, Voltage 24VDC, For Use With AX Series, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.