Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Station, Aiphone Products

  • Mfr # LE-SSR

  • Zoro # G0251478


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Height
4.7"
Width
4.7"
Depth
2"
Voltage
12V DC
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-SSR
Zoro #
G0251478
UPC #
788255323029
Country of Origin
United States

Dimensions

Height
4.7"
Width
4.7"
Depth
2"
Overall Depth
2 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Door Station
Voltage
12V DC
Includes
Mounting Hardware
For Use With
Aiphone Products
Features
Audio Door STN with Red Call Button
Color
Red
Product Type
Door Station
Material
Stainless Steel
Operating Range @ 18 AWG
1,600 ft
Includes Mounting Hardware
Mounting Hardware Included
Operating Range @ 22 AWG
650 ft
Compatible Wire Gauge
18 AWG, 22 AWG
Control Rank
Sub-Primary
Speaker Power
500 mW
Number of Wiring Conductors
3
Communication Style
Hands-Free
Compatible Series
LE Series
Door Station Interface
Call Buttons
Operating Temperature - Minimum
14 Degrees F
Mounting Style
Flush Mount
Wire Shielding
Shielded
For Location
Outdoor
Operating Temperature - Maximum
140 Degrees F
Operating Voltage
12V DC

Description

Door Station, For Use With Aiphone Products, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.